Pentair Hoffman ADK30A Drip Shield Kit | Graybar Store
     
Pentair Hoffman - Drip Shield Kit - ADK30A
+ / - Hover over image to Zoom
Other Views

    Drip Shield Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: ADK30A
    SKU: 88132273
    $88.46
    Checking Pricing
         
    Color:Grey
    Size:fits B=30.00 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ADK30A
    • Color Grey
    • Size fits B=30.00 in
    • Type Drip Shield Kit For Type 12 Enclosures
    Product Overview:
    Drip Shield Kit for One Door Encl., Bulletin A80 (Accessories - Misc.), Size/Dims: fits B=30.00, Material/Finish: Steel/Gray
    Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.