Panduit FZBA1.5X4 Adjustable Z Bracket, Black | Graybar Store
     
Panduit - Adjustable Z Bracket, Black - FZBA1.5X4
+ / - Hover over image to Zoom
Other Views

    Adjustable Z Bracket, Black

    Manufacturer: Panduit
    Manufacturer #: FZBA1.5X4
    SKU: 99456692
    $14.04
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Black
    Brand or Series:Fiber-Duct™
    Length:1.9 in.
    Dimensions:1.5 to 4 in. (2 x 2 in. and 4 x 4 in.)
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FZBA1.5X4
    • Dimensions 1.5 to 4 in. (2 x 2 in. and 4 x 4 in.)
    • Type Fiber-Duct Brackets
    • UNSPSC 31162504
    • Brand or Series Fiber-Duct™
    • Color / Finish Black
    • Length 1.9 in.
    • Material Steel
    • SKU Spec Sheet
      FZBA1.5X4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber-Duct™ Adjustable Z Bracket is made of Steel with black color finish. The overall width is 1.5 in. x 2.6 inch height x 1.9 in. length.