Jonard Tools AW-8 Adjustable Wrench 8 in. | Graybar Store
     
Jonard Tools - Adjustable Wrench 8 in. - AW-8
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench 8 in.

    Manufacturer: Jonard Tools
    Manufacturer #: AW-8
    SKU: 25569573
    $12.64
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # AW-8
    • Handle Material Vinyl Grip
    Product Overview:
    Adjustable wrench is 8 inches long and has a red vinyl grip.
    Wrench is made of chrome vanadium steel with a chrome plated finish. Wrenches are forged and heat treated for greater strength. Handles are covered with a red transparent plastic for user comfort. The knurl is precision formed and the operation is smooth and trouble free. For accurate and faster adjustments use the metric or English scales on either side of the jaws.With extra wide jaws a smaller wrench works on bigger jobs. Great for tight spaces.