Chatsworth Adjustable ServerRack 4-Post Rack | Graybar Store
     
Chatsworth - Adjustable ServerRack 4-Post Rack
+ / - Hover over image to Zoom
Other Views

    Adjustable ServerRack 4-Post Rack

    Manufacturer: Chatsworth
         

    The Adjustable ServerRack supports rack-mount server and data storage equipment in data centers or computer equipment rooms. Adjustable ServerRack has square punched mounting holes.

    Adjustable ServerRack:
    • Four-post frame with square-punched mounting holes used to support 19 inch wide rack-mount network, computer server and data storage equipment and shelves
    • For indoor use only, in environmentally controlled areas; may not be used outdoors, in industrial or harsh environments, or in plenum spaces
    • Includes: (2) mounting frames, (4) horizontal braces, Assembly hardware, Two Mounting Hole Ground Terminal Block and Antioxidant Joint Compound, (25) #12-24 cage nuts and screws.
    • Front and rear pairs of C-shaped equipment mounting channels
    • Adjustable depth at assembly, 5.91 inch front-to-rear in fixed .98 inch increments
    • 19 inch wide, EIA-310-D compliant hole pattern
    • 1-3/4 inch high rack-mount unit
    • Universal hole pattern, 5/8-5/8-1/2 inch vertical hole spacing
    • Square-punched .375 inch equipment mounting holes
    • Rack-mount units are marked and numbered bottom-to-top on the channels
    • Load capacity: 2000 lb of equipment, evenly distributed
    • Rack components are bonded together during assembly in accordance with industry standards
    • (2) ground connections (two pairs of M6 studs on 5/8 inch centers) are located at the front and rear of the rack on the bottom center of the frame
    • Certifications: 19 Inch W, EIA-310-D compliant
    • Material: Steel
    • Construction: Welded front and rear frame, bolted assembly
    • Finish: Epoxy-polyester hybrid powder coat paint
    • Manufacturer Chatsworth
    • Mounting Style Rack Mount
    • Type Adjustable ServerRack
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Rack Units
    Mounting Hole Type
    Color
    Channel Dimensions (Inches)
    Product Includes
    Height
    Width
    Price
    15213-703
    25093311
    45
    Square-Punched
    Black
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    84 in.
    19 in.
    $691.85 / EA
    SKU
    25093311
    Rack Units
    45
    Mounting Hole Type
    Square-Punched
    Color
    Black
    Channel Dimensions (Inches)
    Product Includes
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    Height
    84 in.
    Width
    19 in.
    $691.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15214-715
    25093332
    51
    #12-24
    Black
    36.42 to 42.32 in.
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    96 in.
    19 in.
    $876.07 / EA
    SKU
    25093332
    Rack Units
    51
    Mounting Hole Type
    #12-24
    Color
    Black
    Channel Dimensions (Inches)
    36.42 to 42.32 in.
    Product Includes
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    Height
    96 in.
    Width
    19 in.
    $876.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15212-701
    25093451
    38
    #12-24
    Black
    22.64 to 28.54 in.
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    72 in.
    19 in.
    $740.29 / EA
    SKU
    25093451
    Rack Units
    38
    Mounting Hole Type
    #12-24
    Color
    Black
    Channel Dimensions (Inches)
    22.64 to 28.54 in.
    Product Includes
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    Height
    72 in.
    Width
    19 in.
    $740.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15212-703
    25093454
    45
    #12-24
    Black
    22.64 to 28.54 in.
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    84 in.
    19 in.
    $764.02 / EA
    SKU
    25093454
    Rack Units
    45
    Mounting Hole Type
    #12-24
    Color
    Black
    Channel Dimensions (Inches)
    22.64 to 28.54 in.
    Product Includes
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    Height
    84 in.
    Width
    19 in.
    $764.02 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15214-703
    25093326
    45
    #12-24
    Black
    36.42 to 42.32 in.
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    84 in.
    19 in.
    $809.01 / EA
    SKU
    25093326
    Rack Units
    45
    Mounting Hole Type
    #12-24
    Color
    Black
    Channel Dimensions (Inches)
    36.42 to 42.32 in.
    Product Includes
    (50) #12-24 Screws, Two Mounting Hole Ground Terminal Block
    Height
    84 in.
    Width
    19 in.
    $809.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock