Ortronics (Legrand) OR-19-84-T4SDA1520 Adjustable Dual Equipment Rack, Floor Mount, Black, Aluminum, 84 H x 19 W x 21 to 32 in. D | Graybar Store
     
Ortronics (Legrand) - Adjustable Dual Equipment Rack, Floor Mount, Black, Aluminum, 84 H x 19 W x 21 to 32 in. D - OR-19-84-T4SDA1520
+ / - Hover over image to Zoom
Other Views

    Adjustable Dual Equipment Rack, Floor Mount, Black, Aluminum, 84 H x 19 W x 21 to 32 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-T4SDA1520
    SKU: 99424746
    $485.31
    Checking Pricing
         
    Color:Black
    Rack Units:45
    Mounting Hole Type:#12-24
    Product Includes:Black Cross-Recessed Panels, Mounting Screws
    Height:84 in.
    Width:20.19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-T4SDA1520
    • Color Black
    • Mounting Style Floor or Wall Mount
    • Type Adjustable Dual Equipment Rack
    • Rack Units 45
    • Height 84 in.
    • Mounting Hole Type #12-24
    • Product Includes Black Cross-Recessed Panels, Mounting Screws
    • Width 20.19 in.
    • SKU Spec Sheet
      OR-19-84-T4SDA1520 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black adjustable dual 19 inch equipment rack is 20.19 W x 84 H x 32 inch D.
    • Self-squares to assemble quickly and easily
    • Depth adjusts in 1/2-inch increments
    • Open ventilation reduces the need for fans
    • 5/8-, 5/8-, 1/2-inch square hole mounting pattern
    • Notched markers beside hole pattern facilitate counting of rack spaces
    • Base mounts to rack with the angles facing inward or outward: mount inward to use minimal floor space
    • Universal L-shaped uprights allow for mounting of sliding server rails
    • Steel construction allows 1000 lb. load rating
    • Equipped with 1/2 inch junctioning holes for securing multiple-rack lineups