Square D (Schneider Electric) 9012GAW5 Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 3 to 150 psig | Graybar Store
     
Square D (Schneider Electric) - Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 3 to 150 psig - 9012GAW5
+ / - Hover over image to Zoom
Other Views

    Pressure Switch, Adjustable Scale, SPDT, 480 Vac, 10A, 2 Thresholds, 3 to 150 psig

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAW5
    SKU: 88249451
    $366.27
    Checking Pricing
    Items sold in feet or each.
         
    Contact Operation:SPDT
    Range:3 to 150 psig (Decreasing Pressure)
    NEMA Enclosure Rating:4/4X/13
    Amperage Rating:10
    Voltage Rating:480
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAW5
    • Type SPDT
    • UNSPSC 39122210
    • Amperage Rating 10
    • Class Rating 9012
    • Contact Operation SPDT
    • NEMA Enclosure Rating 4/4X/13
    • NEMA Style 4/4X/13
    • Range 3 to 150 psig (Decreasing Pressure)
    • Series 9012G
    • Voltage Rating 480
    • SKU Spec Sheet
      9012GAW5 Spec Sheet
    • ECCN EAR99
    Product Overview:
    SPDT 10A 480V pressure switch with decreasing pressure 3-150psig for use in pneumatic or hyudraulic systems to monitor pressure.
    • Range on Decreasing Pressure: 3-150psig
    • Adjustable Differential Approximate at Mid-Range: 6.0-30psig
    • Maximum Allowable Pressure: 475psig