Hoffman (nVent) ADINP120F Locking Receptacle, Plastic, 6.3 A, 125 VAC, NEMA 5-15R, Grey | Graybar Store
     
Hoffman (nVent) - Locking Receptacle, Plastic, 6.3 A, 125 VAC, NEMA 5-15R, Grey - ADINP120F
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Plastic, 6.3 A, 125 VAC, NEMA 5-15R, Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ADINP120F
    SKU: 25681357
    $40.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:6.3A
    Voltage Rating:125V AC
    NEMA Rating:NEMA 5-15R
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ADINP120F
    • Color Grey
    • Amperage 6.3A
    • UNSPSC 39121321
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V AC
    • SKU Spec Sheet
      ADINP120F Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Locking Receptacle, Plastic, 6.3 A, 125 VAC, NEMA 5-15R, Grey