Brady B33-88-498 Adhesive Label, White, Dimension (Inches): 1 W x 0.75 H in | Graybar Store
     
Brady - Adhesive Label, White, Dimension (Inches): 1 W x 0.75 H in - B33-88-498
+ / - Hover over image to Zoom
Other Views

    Adhesive Label, White, Dimension (Inches): 1 W x 0.75 H in

    Manufacturer: Brady
    Manufacturer #: B33-88-498
    SKU: 25526176
    $217.19
    Checking Pricing
         
    Dimensions (Inches):1 W x 0.75 H
    Color:White
    Width (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-88-498
    • Color White
    • Application DIN Rail; Drive Motors; Inside Panels; Marking Backer Board; PLCs; Relays; Solenoids; Switches
    • UNSPSC 55121612
    • Dimensions (Inches) 1 W x 0.75 H
    • Materials Vinyl
    • Width (Inches) 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    B33 Series Adhesive Label, Vinyl, White, Dimension (Inches): 1 W x 0.75 H in