Hubbell Wiring Device - Kellems AD2000W2 WALL SWVAC/OCCDT2 RLY120/277VWH | Graybar Store
     
Hubbell Wiring Device - Kellems - WALL SWVAC/OCCDT2 RLY120/277VWH - AD2000W2
+ / - Hover over image to Zoom
Other Views

    WALL SWVAC/OCCDT2 RLY120/277VWH

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AD2000W2
    SKU: 25647051
    $201.13
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AD2000W2
    • Color White
    • UNSPSC 39122236
    • Installation Type Wall Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Occupancy Sensing Products, Wall Switch,Occupancy or V ACancy, Dual Tech, 2 Relay, 1000 Square Feet, 800WIncandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277VAC,120/277V AC, With Photocell, White