Hubbell Wiring Device - Kellems AD2000I2 WALL SWVAC/OCCDT2 RLY120/277VIV | Graybar Store
     
Hubbell Wiring Device - Kellems - WALL SWVAC/OCCDT2 RLY120/277VIV - AD2000I2
+ / - Hover over image to Zoom
Other Views

    WALL SWVAC/OCCDT2 RLY120/277VIV

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AD2000I2
    SKU: 25647347
    $221.68
    Checking Pricing
         
    Color:Ivory
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AD2000I2
    • Color Ivory
    • UNSPSC 39122236
    • Brand H-MOSS
    • Coverage (Degrees / Square Feet) 180/1000
    • Sensor Type Dual Technology
    • Time Delay Type Adjustable
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Occupancy Sensing Products, Wall Switch,Occupancy or V ACancy, Dual Tech, 2 Relay, 1000 Square Feet, 800WIncandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277VAC,120/277V AC, With Photocell, Ivory