Hubbell Wiring Device - Kellems AD2000BK1 WALL SWVAC/OCCDT1 RLY120/277VBK | Graybar Store
     
Hubbell Wiring Device - Kellems - WALL SWVAC/OCCDT1 RLY120/277VBK - AD2000BK1
+ / - Hover over image to Zoom
Other Views

    WALL SWVAC/OCCDT1 RLY120/277VBK

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AD2000BK1
    SKU: 25647337
    $205.54
    Checking Pricing
         
    Color:Black
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AD2000BK1
    • Color Black
    • UNSPSC 39122236
    • Brand H-MOSS
    • Coverage (Degrees / Square Feet) 180/1000
    • Sensor Type Dual Technology
    • Time Delay Type Adjustable
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Occupancy Sensing Products, Wall Switch,Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800WIncandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V AC,120/277V AC, With Photocell, Black