Engineered Products ACWNM863-1RA Air Conditioner Whip, 6 ft., (1) Straight and (1) Right Angle Connector, (2) 8AWG Stranded/(1) 10AWG Stranded | Graybar Store
     
Engineered Products - Air Conditioner Whip, 6 ft., (1) Straight and (1) Right Angle Connector, (2) 8AWG Stranded/(1) 10AWG Stranded - ACWNM863-1RA
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Whip, 6 ft., (1) Straight and (1) Right Angle Connector, (2) 8AWG Stranded/(1) 10AWG Stranded

    Manufacturer: Engineered Products
    Manufacturer #: ACWNM863-1RA
    SKU: 25090477
    $33.66
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # ACWNM863-1RA
    • UNSPSC 40101701
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Air Conditioner Whip, Air Conditioner Whip, Number Of Conductors: 3, Conductor Size: (2) 8,(1) 10 AWG, Insulation Material: THHN, Color: Red/Black/Green, Construction: 3 Conductor with 2 Connectors, Length: 6 FT, Consist Of: (1) Straight Connector,(1) 90? Connector,(2) Reducing Washers, Conduit: .75 IN