TPI Corporation ACU24W Industrial Unassembled Circulators, 2-Speed, 1-Phase 120V, Grey, 1/4 HP, 24 in., Wall Mount | Graybar Store
     
TPI Corporation - Industrial Unassembled Circulators, 2-Speed, 1-Phase 120V, Grey, 1/4 HP, 24 in., Wall Mount - ACU24W
+ / - Hover over image to Zoom
Other Views

    Industrial Unassembled Circulators, 2-Speed, 1-Phase 120V, Grey, 1/4 HP, 24 in., Wall Mount

    Manufacturer: TPI Corporation
    Manufacturer #: ACU24W
    SKU: 22040768
    $264.15
    Checking Pricing
         
    Diameter (Inches):27 in.
    HP Rating:1/4 HP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # ACU24W
    • UNSPSC 40101604
    • Diameter (Inches) 27 in.
    • HP Rating 1/4 HP
    Product Overview:
    Industrial Unassembled Circulator, Standard, Size 27 in., Blade Size- 24 IN, CFM 3000 (High) 2600 (Low), 1/4 HP, 2.5A, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Wall Mounting
    Industrial Unassembled Circulator, Standard, Size- 27 IN, Blade Size- 24 IN, CFM 3000 (High) 2600 (Low), 1/4 HP, 2.5 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Wall Mounting