Krylon K02501A00 Acryli-Quik™ Acrylic Lacquer, Leather Brown | Graybar Store
     
Krylon - Acryli-Quik™ Acrylic Lacquer, Leather Brown - K02501A00
+ / - Hover over image to Zoom
Other Views

    Acryli-Quik™ Acrylic Lacquer, Leather Brown

    Manufacturer: Krylon
    Manufacturer #: K02501A00
    SKU: 25525320
    $9.95
    Checking Pricing
         
    Color:Leather Brown
    Size:16 oz.
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K02501A00
    • Color Leather Brown
    • Size 16 oz.
    • Flame Retardant Non-Flammable
    Product Overview:
    Acryli-Quik™ Acrylic Lacquer, Leather Brown
    These paints are specifically formulated for industrial maintenance and touch-up applications. Performance is exceptional, and the broad selection includes interior/exterior acrylic lacquers, primers, and specialty paints. Acryli-Quik aerosols provide all of the superior characteristics that customers have come to expect from our brand. We offer high solids, fast-drying times and an excellent appearance. No Runs, No Drips, No Errors!®