Salisbury ACP2030BLXL Pant, Pro-Wear®, Hook and Pile, Navy Blue, X-Large | Graybar Store
     
Salisbury - Pant, Pro-Wear®, Hook and Pile, Navy Blue, X-Large - ACP2030BLXL
+ / - Hover over image to Zoom
Other Views

    Pant, Pro-Wear®, Hook and Pile, Navy Blue, X-Large

    Manufacturer: Salisbury
    Manufacturer #: ACP2030BLXL
    SKU: 25399707
    $226.25
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Pro-Wear®
    Closure-Type:Hook and Pile
    Color:Navy Blue
    Size:X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACP2030BLXL
    • Color Navy Blue
    • Size X-Large
    • Application Arc Flash Protection
    • Brand or Series Pro-Wear®
    • Closure-Type Hook and Pile
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arc Flash Protection Overpants
    8 cal/cm2 to 20 cal/cm2 ATPV ratings;Made from arc flash resistant material;Sewn with Nomex thread;Jackets and overpants meet current ASTM F1506 and NFPA 70E standards;Sizes S, M, L, XL, 2XL, and 3XL available from stock;Other sizes and orange color available by special order;Overpants have full elastic waistband with FR hook and pile front closure;30 inseam;Overpants have hook and pile cuff adjustment;Salisbury Exclusive;The Salisbury overpants provide a quick and cost-effective way to maximize protection;Loose design and flared legs make it easy to put on and take off over existing work clothing