B-Line (Eaton) BA1-9 Acoustical Tee, Light Fixtures Suspension | Graybar Store
     
B-Line (Eaton) - Acoustical Tee, Light Fixtures Suspension - BA1-9
+ / - Hover over image to Zoom
Other Views

    Acoustical Tee, Light Fixtures Suspension

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA1-9
    SKU: 25134241
    $267.51
    Checking Pricing
         
    Size:9/16 in. (T-Bar)
    Mount Type:Pendant Mount
    Stud Size (Inches):1/4 in.-20 x 5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA1-9
    • Size 9/16 in. (T-Bar)
    • UNSPSC 39121702
    • Brand Eaton®
    • Mount Type Pendant Mount
    • Stud Size (Inches) 1/4 in.-20 x 5/8 in.
    • SKU Spec Sheet
      BA1-9 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Suspension Fastener, Mount Type: Pendant Mount, Size: 9/16 (T-Bar) in