APC (Schneider Electric) ACF202BLK Rack, Air Distribution, 26.34 in. W, 3.44 in. H, 16.98 in. D, 2 RU | Graybar Store
     
APC (Schneider Electric) - Rack, Air Distribution, 26.34 in. W, 3.44 in. H, 16.98 in. D, 2 RU - ACF202BLK
+ / - Hover over image to Zoom
Other Views

    Rack, Air Distribution, 26.34 in. W, 3.44 in. H, 16.98 in. D, 2 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: ACF202BLK
    SKU: 25046090
    $771.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Rack Units:2
    Depth:16.98 in.
    Height:3.44 in.
    Width:26.34 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # ACF202BLK
    • Mounting Style Rack Mount
    • Type Air Distribution
    • Rack Units 2
    • UNSPSC 40101604
    • Depth 16.98 in.
    • Height 3.44 in.
    • Width 26.34 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Air Distribution, Rack, 26.34 in, 3.44 in, 16.98 in, 2