Salisbury ACCA11BLM Coverall, Pro-Wear®, Hook and Pile, Navy Blue, Medium | Graybar Store
     
Salisbury - Coverall, Pro-Wear®, Hook and Pile, Navy Blue, Medium - ACCA11BLM
+ / - Hover over image to Zoom
Other Views

    Coverall, Pro-Wear®, Hook and Pile, Navy Blue, Medium

    Manufacturer: Salisbury
    Manufacturer #: ACCA11BLM
    SKU: 25399661
    $346.09
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Pro-Wear®
    Closure-Type:Hook and Pile
    Color:Navy Blue
    Size:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACCA11BLM
    • Color Navy Blue
    • Size Medium
    • Application Arc Flash Protection
    • Brand or Series Pro-Wear®
    • Closure-Type Hook and Pile
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PRO-WEAR Arc Flash Protection Premium Coveralls 12 cal/cm2, navy blue
    8 cal/cm2 to 20 cal/cm2 ATPV ratings;Made from arc flash resistant material;Sewn with Nomex® thread;Full cut with set in sleeves;FR hook and pile front closure;30 inseam;Expansion back;2-ply Nomex wristlets;Hook and pile cuff opening;Meet current ASTM F1506 and NFPA 70E standards;Sizes S, M, L, XL, 2XL, and 3XL available from stock;Other sizes and orange color available by special order;Other sizes and orange color available by special order