Salisbury ACC832BLXL Coat, Pro-Wear®, Zipper, Navy Blue, X-Large | Graybar Store
     
Salisbury - Coat, Pro-Wear®, Zipper, Navy Blue, X-Large - ACC832BLXL
+ / - Hover over image to Zoom
Other Views

    Coat, Pro-Wear®, Zipper, Navy Blue, X-Large

    Manufacturer: Salisbury
    Manufacturer #: ACC832BLXL
    SKU: 25399659
    $198.11
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Pro-Wear®
    Closure-Type:Zipper
    Color:Navy Blue
    Size:X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACC832BLXL
    • Color Navy Blue
    • Size X-Large
    • Application Arc Flash Protection
    • UNSPSC 46181533
    • Brand or Series Pro-Wear®
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pro-Wear Arc Flash Protection Coats 8 cal/cm2, navy blue
    8 cal/cm2 to 100 cal/cm2* ATPV ratings/;8 cal/cm2 to 75 cal/cm2* coats are made from arc flash resistant material;100 cal/cm2* coat is made from TuffWeld® and Q/9® material layers;Sewn with Nomex® thread;32 long;Nomex® wristlets;Expansion back for added comfort;Dual stage front closure with high temperature plastic zipper on the - 31 - 100 cal/cm2* coats;FR hook & pile storm flap;Coats are intended to be used with PRO-HOODS;Meets current ASTM F1506 and NFPA 70E standards;Sizes S, M, L, XL, 2XL, and 3XL available from stock;Other sizes and orange color available by special order