Panduit ACC19-A-M Cord Clip, Adhesive Backed, Bundle Dia. 0.19 in., Natural, Bulk | Graybar Store
     
Panduit - Cord Clip, Adhesive Backed, Bundle Dia. 0.19 in., Natural, Bulk - ACC19-A-M
+ / - Hover over image to Zoom
Other Views

    Cord Clip, Adhesive Backed, Bundle Dia. 0.19 in., Natural, Bulk

    Manufacturer: Panduit
    Manufacturer #: ACC19-A-M
    SKU: 88197099
    $293.00
    Checking Pricing
         
    Color:Natural
    Mounting Type:Rubber Adhesive Tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ACC19-A-M
    • Color Natural
    • UNSPSC 39121702
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adhesive backed cord clip, .19" (4.8mm) bundle, natural, bulk package.
    Adhesive backed cord clip, .19" (4.8mm) bundle, natural, bulk package.