Salisbury ACC1132BLL Arc Flash Jacket, Large | Graybar Store
     
Salisbury - Arc Flash Jacket, Large - ACC1132BLL
+ / - Hover over image to Zoom
Other Views

    Arc Flash Jacket, Large

    Manufacturer: Salisbury
    Manufacturer #: ACC1132BLL
    SKU: 25399812
    $212.27
    Checking Pricing
         
    Brand or Series:Pro-Wear
    Color:Blue
    Insulation:arc flash treated material
    Size:L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACC1132BLL
    • Color Blue
    • Size L
    • Application arc flash protection
    • UNSPSC 46181533
    • Brand or Series Pro-Wear
    • Insulation arc flash treated material
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arc Flash jacket, Blue, Size Large