Salisbury ACB4030GY2X Coverall, Pro-Wear®, Adjustable Hook and Pile Waist Strap, Grey, 2X-Large | Graybar Store
     
Salisbury - Coverall, Pro-Wear®, Adjustable Hook and Pile Waist Strap, Grey, 2X-Large - ACB4030GY2X
+ / - Hover over image to Zoom
Other Views

    Coverall, Pro-Wear®, Adjustable Hook and Pile Waist Strap, Grey, 2X-Large

    Manufacturer: Salisbury
    Manufacturer #: ACB4030GY2X
    SKU: 25399637
    $482.87
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Pro-Wear®
    Closure-Type:Adjustable Hook and Pile Waist Strap
    Color:Grey
    Size:2X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACB4030GY2X
    • Color Grey
    • Size 2X-Large
    • Application Arc Flash Protection
    • Brand or Series Pro-Wear®
    • Closure-Type Adjustable Hook and Pile Waist Strap
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arc Flash Protection Bib Overalls 40 cal/cm2, gray
    8 cal/cm2 to 100 cal/cm2* ATPV ratings;8 cal/cm2 to 75 cal/cm2* bib overalls are made from arc flash resistant material;100 cal/cm2* bib overalls are made from TuffWeld® and Q/9® material layers;Sewn with Nomex® thread;Integrated heavy duty suspenders;Relaxed cut for greater mobility;30 inseam;Adjustable hook and pile waist straps;Bib front for added protection;Adjustable gussets on pant cuffs;Meets current ASTM F1506 and NFPA 70E standards;Sizes S, M, L, XL, 2XL, and 3XL available from stock;Other sizes and orange color available by special order