Thomas and Betts AC100 3/8 Springless Nut, 3/8 in. | Graybar Store
     
Thomas and Betts - Springless Nut, 3/8 in. - AC100 3/8
+ / - Hover over image to Zoom
Other Views

    Springless Nut, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: AC100 3/8
    SKU: 88313879
    $2.63
    Checking Pricing
         
    Additional Features:SilverGalv finish will not chip or peel.
    Color / Finish:SilverGalv/Electro-Galvanized
    Fitting Type:Channel
    Material:Steel
    Width:1.338 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AC100 3/8
    • UNSPSC 31161708
    • Additional Features SilverGalv finish will not chip or peel.
    • Color / Finish SilverGalv/Electro-Galvanized
    • Fitting Type Channel
    Product Overview:
    Nut, Springless, Size 3/8 Inch, Steel, For use with A, C, E, and H Series Channels and Inserts