Graybar Vendor AC STL 8/1 SOL-CUT REEL Armored Cable, Steel, Cut Reel, 8 AWG Solid | Graybar Store
     
Graybar Vendor - Armored Cable, Steel, Cut Reel, 8 AWG Solid - AC STL 8/1 SOL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Steel, Cut Reel, 8 AWG Solid

    Manufacturer: Graybar Vendor
    Manufacturer #: AC STL 8/1 SOL-CUT REEL
    SKU: 25644162
    $0.98
    Checking Pricing
         
    Conductor Size:8 AWG
    Length:Cut Reel
    No. of Conductors:1
    Solid/Stranded:Solid
    Wire Colors:Black
    Armor:Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # AC STL 8/1 SOL-CUT REEL
    • No. of Conductors 1
    • Type Armored Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 8 AWG
    • Length Cut Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    Steel armored cable is 8/1 Solid. Cable is a cut reel