Graybar Vendor AC STL 12/3 250CL Armored Cable, Steel, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/White/Red | Graybar Store
     
Graybar Vendor - Armored Cable, Steel, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/White/Red - AC STL 12/3 250CL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Steel, 250 ft. Coil, 12 AWG Stranded, 3 Conductor, Black/White/Red

    Manufacturer: Graybar Vendor
    Manufacturer #: AC STL 12/3 250CL
    SKU: 88284076
    $274.48
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Coil
    No. of Conductors:3
    Solid/Stranded:Stranded
    Wire Colors:Black, White and Red
    Armor:Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # AC STL 12/3 250CL
    • No. of Conductors 3
    • Type Armored Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Voltage 600V
    • Wire Colors Black, White and Red
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    Steel armored cable is 12/3 stranded. Cable is black/white/red and packaged in a 250 ft. coil