Altronix T2428175 AC Open Frame Transformer, 24VAC/175VA (7.25A) or 28VAC/175VA (6.25A) | Graybar Store
     
Altronix - AC Open Frame Transformer, 24VAC/175VA (7.25A) or 28VAC/175VA (6.25A) - T2428175
+ / - Hover over image to Zoom
Other Views

    AC Open Frame Transformer, 24VAC/175VA (7.25A) or 28VAC/175VA (6.25A)

    Manufacturer: Altronix
    Manufacturer #: T2428175
    SKU: 22119569
    $46.97
    Checking Pricing
         
    Input Amperage:1.6 A
    Output Voltage:24 at 7.25 A V AC; 28
    Input Voltage:115 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # T2428175
    • Application Electronic Power Supplies; Security, Access Control And Surveillance Devices
    • UNSPSC 39121000
    • Input Amperage 1.6 A
    • Input Voltage 115 V AC
    • Output Voltage 24 at 7.25 A V AC; 28
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AC Open Frame Transformer, Output Voltage: 24 at 7.25 A V AC; 28 at 6.25 A V AC, Input Voltage: 115 V AC, Input Amperage: 1.6 A