Leviton MS402-DS 40A 600V 2-Pole AC Motor Starting Switch | Graybar Store
     
Leviton - 40A 600V 2-Pole AC Motor Starting Switch - MS402-DS
+ / - Hover over image to Zoom
Other Views

    40A 600V 2-Pole AC Motor Starting Switch

    Manufacturer: Leviton
    Manufacturer #: MS402-DS
    SKU: 25168611
    $68.35
    Checking Pricing
         
    Amperage:40A
    Voltage Rating:600 V
    Color:Black
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MS402-DS
    • Color Black
    • Amperage 40A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 600 V
    • SKU Spec Sheet
      MS402-DS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AC Motor Starting Switch, 40A, Toggle, 2 Pole, 600V, Black