Maclean Power Systems AC-125-S200 AC-125-S200 | Graybar Store
     
Maclean Power Systems - AC-125-S200 - AC-125-S200
+ / - Hover over image to Zoom
Other Views

    AC-125-S200

    Manufacturer: Maclean Power Systems
    Manufacturer #: AC-125-S200
    SKU: 97116648
    $60.70
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # AC-125-S200
    • UNSPSC 31162900
    • ECCN EAR99
    Product Overview:
    Suspension Clamp, Type Angled Suspension, Strand_messenger Size 3/0 AWG to 1033.5 kcmil (ACSR), 4/0 AWG to 1113 kcmil (Aluminum), Material Aluminum Alloy, Rated Strength 12000 Lb, Conductor Diameter Range 0.5 to 1.25 Inch, Weight 183 Lb Per 100