GE Lighting ABV202T571NVSTKNW Albeo™, High Bay, LED, 120/277V, 5000K, High Bay Mount, 107W, T5/T8, 18300 lm Lumens | Graybar Store
     
GE Lighting - Albeo™, High Bay, LED, 120/277V, 5000K, High Bay Mount, 107W, T5/T8, 18300 lm Lumens - ABV202T571NVSTKNW
+ / - Hover over image to Zoom
Other Views

    Albeo™, High Bay, LED, 120/277V, 5000K, High Bay Mount, 107W, T5/T8, 18300 lm Lumens

    Manufacturer: GE Lighting
    Manufacturer #: ABV202T571NVSTKNW
    SKU: 25872065
    $409.98
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):5000
    Mount Type:High Bay
    Additional Options:2 Modules
    Additional Features:Cable/Chain, Rod or Pendant Mount, Daylight, Motion, and Wireless Controls, Lifetime L70 at 100,000 Hours
    Lamp Watts:107 W
    Fluorescent Lamp Type:T5/T8
    Lumens:18300 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ABV202T571NVSTKNW
    • Additional Options 2 Modules
    • Additional Features Cable/Chain, Rod or Pendant Mount, Daylight, Motion, and Wireless Controls, Lifetime L70 at 100,000 Hours
    • Brand Albeo™
    • Color Temperature (Kelvin) 5000
    • Fluorescent Lamp Type T5/T8
    • Lamp Type LED
    • Lamp Watts 107 W
    • Lumens 18300 lm
    • Mount Type High Bay
    • Voltage 120/277 V
    Product Overview:
    Albeo™ LED Luminaire - ABV2
    Modular design: 1, 2, and 3 modules;Lumen output: 9,000-36,000 lm;Optics: 120°, 55°, 90°, 120° diffuse;Cable/chain, rod, or pendant mount;3000K, 3500K, 4000K or 5000K CCT;70, 80, or 90 CRI;Daylight, motion, and wireless controls;0-10V dimming;Lifetime: L70 at 100,000 hours;5-year limited system warranty