Wiremold (Legrand) ABPLUG4 Abandonment Plug, Aluminum, Use with Poke-Thru Devices, for 4 in. Core Hole | Graybar Store
     
Wiremold (Legrand) - Abandonment Plug, Aluminum, Use with Poke-Thru Devices, for 4 in. Core Hole - ABPLUG4
+ / - Hover over image to Zoom
Other Views

    Abandonment Plug, Aluminum, Use with Poke-Thru Devices, for 4 in. Core Hole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ABPLUG4
    SKU: 25842755
    $140.87
    Checking Pricing
         
    Size (Inches):7-1/2 in. Dia.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ABPLUG4
    • UNSPSC 39121328
    • Size (Inches) 7-1/2 in. Dia.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Complete plug assembly for abandoning an open 4 in. diameter cored-hole.
    Product Includes: Intumescent fire-stop material to maintain the fire-classification of the floor, integral retainer ring to prevent the unit from pulling up through the floor, and a black die-cast aluminum cover.