Panduit ABMQS-A-C Cable Tie Mount, Adhesive Backed, 5.13 L x 0.75 W x 0.25 in. H, Screw Size #6, White ABS, Use With M/I/S Cable Ties | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive Backed, 5.13 L x 0.75 W x 0.25 in. H, Screw Size #6, White ABS, Use With M/I/S Cable Ties - ABMQS-A-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Backed, 5.13 L x 0.75 W x 0.25 in. H, Screw Size #6, White ABS, Use With M/I/S Cable Ties

    Manufacturer: Panduit
    Manufacturer #: ABMQS-A-C
    SKU: 25114887
    $2.60
    Checking Pricing
         
    Color:White
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMQS-A-C
    • Color White
    • UNSPSC 39121702
    • Materials ABS
    • Mounting Type Rubber Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Adhesive Backed, 5.13 L x 0.75 W x 0.25 in. H, Screw Size #6, White ABS, Use With M/I/S Cable Ties
    The multiple bridge adhesive backed cable tie mount in white with 4-way cable tie entry makes part orientation fast and easy. It is mounted with rubber adhesive tape and has a hole spacing of 2.5" (63.5 mm). It is 5.1" long x 0.75" wide (130.3 x 19.0 mm)