Panduit ABM3H-A-T Cable Tie Mount, Adhesive Backed, 1.50 L x 1.50 W x 0.25 in. H, Screw Size #6, White Nylon, Use With M/I/S/LH/H/HLM Cable Ties | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive Backed, 1.50 L x 1.50 W x 0.25 in. H, Screw Size #6, White Nylon, Use With M/I/S/LH/H/HLM Cable Ties - ABM3H-A-T
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Backed, 1.50 L x 1.50 W x 0.25 in. H, Screw Size #6, White Nylon, Use With M/I/S/LH/H/HLM Cable Ties

    Manufacturer: Panduit
    Manufacturer #: ABM3H-A-T
    SKU: 89039382
    $212.61
    Checking Pricing
         
    Color:White
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM3H-A-T
    • Color White
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Adhesive Backed, 1.50 L x 1.50 W x 0.25 in. H, Screw Size #6, White Nylon, Use With M/I/S/LH/H/HLM Cable Ties
    The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with mini