Panduit ABM100-S6-D Cable Tie Mount, Adhesive (User Supplied), 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, White Nylon 6.6, Use With M/I/S Ties | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive (User Supplied), 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, White Nylon 6.6, Use With M/I/S  Ties - ABM100-S6-D
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive (User Supplied), 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, White Nylon 6.6, Use With M/I/S Ties

    Manufacturer: Panduit
    Manufacturer #: ABM100-S6-D
    SKU: 95028208
    $337.65
    Checking Pricing
         
    Color:White
    Mounting Type:#6 (M3) Screw or User Supplied Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM100-S6-D
    • Color White
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type #6 (M3) Screw or User Supplied Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Adhesive (User Supplied), 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, White Nylon 6.6, Use With M/I/S Cable Ties
    The cable tie mount in white is mounted with a #6 (M3) screw or user supplied adhesive. It is 1" long x 1" wide (25.4 x 25.4 mm), made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties M