Panduit ABM100-A-D20 Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, Black Nylon 6.6, Use With M/I/S Cable Ties | Graybar Store
     
Panduit - Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, Black Nylon 6.6, Use With M/I/S Cable Ties - ABM100-A-D20
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, Black Nylon 6.6, Use With M/I/S Cable Ties

    Manufacturer: Panduit
    Manufacturer #: ABM100-A-D20
    SKU: 97221968
    $346.45
    Checking Pricing
         
    Color:Black
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM100-A-D20
    • Color Black
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Adhesive Backed, 1.00 L x 1.00 W x 0.20 in. H, Screw Size #6, Black Nylon 6.6, Use With M/I/S Cable Ties
    The 4-way adhesive backed cable tie mount in black is applied with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniatur