Bussmann (Eaton) ABC-1/16-R ABC Series Fast Acting Ferrule Fuse, Ceramic Tube, 1/16A, 250VAC/125VDC, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - ABC Series Fast Acting Ferrule Fuse, Ceramic Tube, 1/16A, 250VAC/125VDC, RoHS Compliant - ABC-1/16-R
+ / - Hover over image to Zoom
Other Views

    ABC Series Fast Acting Ferrule Fuse, Ceramic Tube, 1/16A, 250VAC/125VDC, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ABC-1/16-R
    SKU: 25088620
    Price pending
    Checking Pricing
         
    Amps:1/16A
    Voltage Rating:250VAC/125VDC
    Additional Features:Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard:UL Listed; CSA Certified
    Material:Ceramic Tube; Nickel-Plated Brass Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ABC-1/16-R
    • Application Electronic Circuits
    • UNSPSC 39121609
    • Additional Features Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    • Amps 1/16A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Ceramic Tube Fuse
    • Material Ceramic Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250VAC/125VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    Product Overview:
    ABC Series Fast Acting Ceramic Tube Fuse, 1/16A, 250VAC/125VDC, RoHS Compliant
    • Fast-Acting
    • Optional Axial Leads Available
    • 1/4 x 1-1/4 (6.4 x 31.7mm) Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • UL Listed Product Meets Standard 248-14