Thomas and Betts AB844PCGY Plastic Closure Strap, 10 ft. | Graybar Store
     
Thomas and Betts - Plastic Closure Strap, 10 ft. - AB844PCGY
+ / - Hover over image to Zoom
Other Views

    Plastic Closure Strap, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: AB844PCGY
    SKU: 25063989
    $96.28
    Checking Pricing
         
    Additional Features:Easy to install
    Color / Finish:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB844PCGY
    • UNSPSC 39131709
    • Additional Features Easy to install
    • Color / Finish Grey
    Product Overview:
    Closure Strip, Length 10 Feet, Width 1-5/8 Inch, Grey Plastic
    Closure Strip, Length 10 Feet, Width 1-5/8 Inch, Gray Plastic