Thomas and Betts AB253 Flate Plate Fitting, 5 Hole | Graybar Store
     
Thomas and Betts - Flate Plate Fitting, 5 Hole - AB253
+ / - Hover over image to Zoom
Other Views

    Flate Plate Fitting, 5 Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: AB253
    SKU: 88252493
    $42.94
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Length:5-3/8 in.
    Width:5-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB253
    • UNSPSC 31162307
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Length 5-3/8 in.
    • Materials Steel
    • Width 5-3/8 in.
    • SKU Spec Sheet
      AB253 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Steel
    Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Steel