Thomas and Betts AB241 5/16EG Electro-Galvanized Square Washer, 1-1/2 in. x 1-1/2 in. | Graybar Store
     
Thomas and Betts - Electro-Galvanized Square Washer, 1-1/2 in. x 1-1/2 in. - AB241 5/16EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Square Washer, 1-1/2 in. x 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: AB241 5/16EG
    SKU: 97286137
    $9.55
    Checking Pricing
         
    Additional Features:Redesigned to custom fit both 1-1/2 in. and 1-5/8 in. channels.
    Color / Finish:SilverGalv/Electro-Galavanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB241 5/16EG
    • UNSPSC 31161812
    • Additional Features Redesigned to custom fit both 1-1/2 in. and 1-5/8 in. channels.
    • Color / Finish SilverGalv/Electro-Galavanized
    Product Overview:
    Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 5/16 Inch, Thickness 1/8 Inch, Electro-Galvanized Steel