Thomas and Betts AB241 5/16 Square Washer, 1-1/2 in. x 1-1/2 in. | Graybar Store
     
Thomas and Betts - Square Washer, 1-1/2 in. x 1-1/2 in. - AB241 5/16
+ / - Hover over image to Zoom
Other Views

    Square Washer, 1-1/2 in. x 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: AB241 5/16
    SKU: 88252485
    $2.94
    Checking Pricing
         
    Additional Features:Redesigned to custom fit both 1-1/2 in. and 1-5/8 in. channels.
    Bolt Hole Size:1/8 Inch
    Color / Finish:GoldGalv/Standard
    Material:Steel
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB241 5/16
    • UNSPSC 31161812
    • Additional Features Redesigned to custom fit both 1-1/2 in. and 1-5/8 in. channels.
    • Bolt Hole Size 1/8 Inch
    • Color / Finish GoldGalv/Standard
    Product Overview:
    Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 5/16 Inch, Thickness 1/8 Inch, Steel