Thomas and Betts AB207EG Flat Plate Fitting, 3 Hole | Graybar Store
     
Thomas and Betts - Flat Plate Fitting, 3 Hole - AB207EG
+ / - Hover over image to Zoom
Other Views

    Flat Plate Fitting, 3 Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: AB207EG
    SKU: 97193376
    $7.23
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:SilverGalv/Electro-Galvanized
    Length:5-3/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB207EG
    • UNSPSC 31162307
    • Additional Features Excellent corrosion reisistance
    • Color / Finish SilverGalv/Electro-Galvanized
    • Length 5-3/8 in.
    • Materials Steel
    • Width 1-5/8 in.
    • SKU Spec Sheet
      AB207EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
    Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel