Thomas and Betts AB 253EG Flat Plate Fitting, 5 Hole | Graybar Store
     
Thomas and Betts - Flat Plate Fitting, 5 Hole - AB 253EG
+ / - Hover over image to Zoom
Other Views

    Flat Plate Fitting, 5 Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: AB 253EG
    SKU: 97193430
    $31.78
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:SilverGalv/Electro-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB 253EG
    • UNSPSC 31162307
    • Additional Features Excellent corrosion reisistance
    • Color / Finish SilverGalv/Electro-Galvanized
    Product Overview:
    Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
    Plate, Five Hole Cross, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel