Wiremold (Legrand) OFR47-V AAP Device Plate | Graybar Store
Wiremold (Legrand) - AAP Device Plate - OFR47-V
+ / - Hover over image to Zoom
Other Views

    AAP Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR47-V
    SKU: 25406008
    Checking Pricing
    Fitting Type:AAP Device Plate
    Color / Finish:Black
    Brand or Series:OFR
    Box Style:Rectangle
    Additional Features:ADA Compliant; RoHS; cETLus Listed
    Height (Inches):2
    No. of Gangs:1-Gang
    Length:5 1/2 in.
    Use With:OFR Series Overfloor Raceway; OFR48-2 Device Boxes; OFR48-4 Device Boxes
    Cover Type:Solid
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR47-V
    • Color Black
    • UNSPSC 39131709
    • Additional Features ADA Compliant; RoHS; cETLus Listed
    • Body Type Straight
    • Box Style Rectangle
    • Brand or Series OFR
    • Color / Finish Black
    • Cover Type Solid
    • Fitting Type AAP Device Plate
    • Height (Inches) 2
    • Length 5 1/2 in.
    • Materials Steel
    • No. of Gangs 1-Gang
    • Series OFR Series Overfloor Raceway System
    • Use With OFR Series Overfloor Raceway; OFR48-2 Device Boxes; OFR48-4 Device Boxes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® OFR AAP Device Plate, Fitting Type: AAP Device Plate, Black, Steel, Body Type: Straight, 5-1/2 in
    Device plate that will accept two (2) Extron Electronics AAP single space modules.