Hoffman (nVent) A907224FSD Type 12 Enclosure, Steel, Two-Door, 90.06 x 72.06 x 24.06 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Steel, Two-Door, 90.06 x 72.06 x 24.06 in. - A907224FSD
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Two-Door, 90.06 x 72.06 x 24.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A907224FSD
    SKU: 88132239
    $4,721.05
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55
    Depth:24.06 in.
    Height:90.06 in.
    Lock Type:Lock
    Width:72.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A907224FSD
    • Application Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
    • Type Free-Stand, Single or Dual Access, Type 12
    • UNSPSC 39121324
    • Depth 24.06 in.
    • Height 90.06 in.
    • Lock Type Lock
    • Materials Steel
    • Width 72.06 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55
    • SKU Spec Sheet
      A907224FSD Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two-Door FS Enclosure Type 12, Bulletin A30 (Free-Standing Type 12 Enclosures), Size/Dims: 90.06x72.06x24.06, Material/Finish: Steel/paint
    12 gauge steel , Seams continuously welded and ground smooth; no holes or knockouts, Stiffeners on back of two-door enclosures maintain flatness and increase rigidity, Lifting eyes for easy handling, 3-point latches operated by oil-tight key-locking handle, Concealed, easy-to-remove hinges, Data pockets are high-impact thermoplastic, Internal mounting channels welded horizontally to sides at top, bottom and center, Optional panels and rack mount angles can be mounted anywhere along channels, Oil-resistant door gasket , Bonding provision on door, Provision for mounting fluorescent light