Hoffman (nVent) A903636SSFSDAN4 Type 4 Enclosure, Stainless Steel, One-Door, Free-Stand, 90.06 x 36.06 x 36.06 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Stainless Steel, One-Door, Free-Stand, 90.06 x 36.06 x 36.06 in. - A903636SSFSDAN4
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Stainless Steel, One-Door, Free-Stand, 90.06 x 36.06 x 36.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A903636SSFSDAN4
    SKU: 25143223
    $16,458.75
    Checking Pricing
         
    Quick Order:N
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A903636SSFSDAN4
    • UNSPSC 39121324
    • Lock Type Lock
    Product Overview:
    One-Dr. Dual Acc. FS Enclosure , Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 90.06x36.06x36.06, Material/Finish: SS Type 304
    One-Dr. Dual Acc. FS Enclosure , Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 90.06x36.06x36.06, Material/Finish: SS Type 304