Hoffman (nVent) A8R86HCLO Type 3R Enclosure, Steel, Lift-Off Hinged Cover, 8 x 8 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Steel, Lift-Off Hinged Cover, 8 x 8 x 6 in. - A8R86HCLO
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Lift-Off Hinged Cover, 8 x 8 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8R86HCLO
    SKU: 88132230
    $69.13
    Checking Pricing
         
    Additional Features:16 or 14 gauge galvanized steel, 16 gauge cover fastened securely with draw pull catch
    Standard:UL 50, 50E Listed, Type 3R, File No. E27567, cUL Listed per CSA C22.2 No 94, Type 3R File No. E27567, NEMA/EEMAC Type 3R, CSA, File 42184: Type 3R, IEC 60529, IP32
    Depth:8 in.
    Height:6 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8R86HCLO
    • Type Hinge-Cover Lift-Off, Type 3R
    • UNSPSC 39121324
    • Additional Features 16 or 14 gauge galvanized steel, 16 gauge cover fastened securely with draw pull catch
    • Depth 8 in.
    • Height 6 in.
    • Materials Steel
    • Width 8 in.
    • Standard UL 50, 50E Listed, Type 3R, File No. E27567, cUL Listed per CSA C22.2 No 94, Type 3R File No. E27567, NEMA/EEMAC Type 3R, CSA, File 42184: Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      A8R86HCLO Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Enclosure/Lift-Off Hng, Bulletin A3LO (Hinged Cover Lift-Off Type 3R Enclosures), Size/Dims: 8.00x8.00x6.00, Material/Finish: Galv/paint
    Featuring a removable cover for easy mounting and access, these enclosures protect components in applications subject to rain, sleet, snow or dripping water.