Hoffman (nVent) A8N8PP Perforated Panel, Steel, Type 1 Enclosure, 6.25 x 6.25 in. | Graybar Store
     
Hoffman (nVent) - Perforated Panel, Steel, Type 1 Enclosure, 6.25 x 6.25 in. - A8N8PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Type 1 Enclosure, 6.25 x 6.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8N8PP
    SKU: 22000340
    $7.93
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8N8PP
    • Type Perforated Panels
    • UNSPSC 39121103
    • Materials Steel
    Product Overview:
    Panel,N1, Perf / 6.25x6.25, Bulletin PNLP (Perforated Panels for Type 1 & 3R Enclosures), Size/Dims: fits 8x8, Material/Finish: Steel/Gray
    Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.