Hoffman (nVent) A8N6PP Perforated Panels, Steel, 6.25 x 4.25 in. | Graybar Store
     
Hoffman (nVent) - Perforated Panels, Steel, 6.25 x 4.25 in. - A8N6PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panels, Steel, 6.25 x 4.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8N6PP
    SKU: 22000339
    $7.16
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8N6PP
    • Type Perforated Panels
    • UNSPSC 39121103
    • Materials Steel
    • For Use With fits 8x6 in
    • SKU Spec Sheet
      A8N6PP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Panel,N1, Perf / 6.25x4.25, Bulletin PNLP (Perforated Panels for Type 1 & 3R Enclosures), Size/Dims: fits 8x6, Material/Finish: Steel/Gray
    Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.