Hoffman (nVent) A888GSC Type 3R Enclosure, Steel, Screw Cover, 8 x 8 x 8 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Steel, Screw Cover, 8 x 8 x 8 in. - A888GSC
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Screw Cover, 8 x 8 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A888GSC
    SKU: 25152781
    $194.13
    Checking Pricing
         
    Additional Features:14 or 12 gauge G-90 grade galvanized steel bodies, 12 or 10 gauge G-90 grade galvanized steel covers
    Standard:UL 508A Listed, Type 3, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 12, File No. E61997, NEMA/EEMAC Type 3 and 12 (except for mounting provisions), CSA, File 42184: Type 4 and 12, IEC 60529, IP66
    Depth:8 in.
    Height:8 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A888GSC
    • Application Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
    • Type Screw-Cover, Gasketed, Type 3
    • UNSPSC 39121303
    • Additional Features 14 or 12 gauge G-90 grade galvanized steel bodies, 12 or 10 gauge G-90 grade galvanized steel covers
    • Depth 8 in.
    • Height 8 in.
    • Materials Steel
    • Width 8 in.
    • Standard UL 508A Listed, Type 3, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 12, File No. E61997, NEMA/EEMAC Type 3 and 12 (except for mounting provisions), CSA, File 42184: Type 4 and 12, IEC 60529, IP66
    • SKU Spec Sheet
      A888GSC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed screw cover Type 3R), Size/Dims: 8.00x8.00x8.00, Material/Finish: Galvanized