Hoffman (nVent) A8812RT EcnoTrough 8x8 NEMA Type 3R, 1 ft. | Graybar Store
     
Hoffman (nVent) - EcnoTrough 8x8 NEMA Type 3R, 1 ft. - A8812RT
+ / - Hover over image to Zoom
Other Views

    EcnoTrough 8x8 NEMA Type 3R, 1 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8812RT
    SKU: 25062582
    $108.42
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:16 or 14 gauge plated steel
    Color / Finish:Galv/paint
    Dimensions:8 x 8 x 12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8812RT
    • Dimensions 8 x 8 x 12 in.
    • UNSPSC 39131714
    • Additional Features 16 or 14 gauge plated steel
    • Color / Finish Galv/paint
    • Material Steel
    • SKU Spec Sheet
      A8812RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wire Trough, Type 3R, Bulletin F40PT (Galvanized Painted Type 3R Wiring Trough), Size/Dims: 8.00x8.00x12.00, Material/Finish: Galv/paint
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.