Thomas and Betts A87 Non-Insulated Ring Terminal, 22 to 16 AWG, Copper Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ring Terminal, 22 to 16 AWG, Copper Tin Plated - A87
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 22 to 16 AWG, Copper Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: A87
    SKU: 88314722
    $0.16
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:22-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A87
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ring Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #22-#16 AWG, Copper, Tin Plated, 1,000 Pack